70872031

Made in USA
70872031

3/4" Diam x 3' Long, 8620 Steel Round Rod, Cold Finish, Cold Finished, Steel
MI ITEM #11698674
MFR #70872031
List Price$70.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70872031

3/4" Diam x 3' Long, 8620 Steel Round Rod, Cold Finish, Cold Finished, Steel
MI ITEM #11698674
MFR #70872031

Availability:
In Stock
In stock
List Price$70.18/each for your price
Shipping

Overview

Mfr description
70872031 70872031 3/4" DIA.X36 8620 STEE

Specifications

  • Diameter
    3/4 in
  • Material
    Steel
  • Length
    3 ft
  • Material Specification
    8620
  • Finish Coating
    Cold Finish
  • Style
    Cold Finished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text