70872049

Made in USA
70872049

5/8" Diam x 6' Long, 8620 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11698675
MFR #70872049
List Price$83.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70872049

5/8" Diam x 6' Long, 8620 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11698675
MFR #70872049

Availability:
In Stock
In stock
List Price$83.53/each for your price
Shipping

Overview

Mfr description
70872049 70872049 5/8" DIA.X72 8620 STEE

Specifications

  • Diameter
    5/8 in
  • Finish Coating
    Cold Finish
  • Length
    6 ft
  • Material
    Steel
  • Material Specification
    8620
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text