Motion
71458970

Made in USA
71458970

3-1/2" Long x 3/4" Wide x 3/16" Thick, Aluminum Oxide Sharpening Stone Rectangle, Fine Grade
MI ITEM #11699143
MFR #71458970
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71458970

3-1/2" Long x 3/4" Wide x 3/16" Thick, Aluminum Oxide Sharpening Stone Rectangle, Fine Grade
MI ITEM #11699143
MFR #71458970

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
71458970 71458970 3-1/2X3/4X3/16 FINE MO
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Grade
    Fine
  • Overall Length
  • Overall Thickness
  • Overall Width
  • PSC Code
    5345
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text