Made in USA 72520224
Made in USA
72520224
11/32" Reamer Diam, 0.3075" Diam Straight Shank, 1-3/4" Flute Length, Hand Expansion Reamer ;Spiral Flute, 4-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11701034
MFR #72520224
Quote Required
This product requires a Quote Request
11/32" Reamer Diam, 0.3075" Diam Straight Shank, 1-3/4" Flute Length, Hand Expansion Reamer ;Spiral Flute, 4-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11701034
MFR #72520224
Made in USA 72520224
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" Reamer Diam, 0.3075" Diam Straight Shank, 1-3/4" Flute Length, Hand Expansion Reamer ;Spiral Flute, 4-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11701034
MFR #72520224

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
72520224 72520224 11/32 U.S.A. HS SPR.FL
  • Expansion reamers are constructed with an adjustable screw that increases the diameter of the cutting head. They are used to expand hole sizes. They maintain their original dimensions after being resharpened.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data