1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
73012171
2" Diam x 1/4" Face Width Straight Tooth Side Milling Cutter, 5/8" Arbor Hole, High Speed Steel, Uncoated, 14 Teeth
MI ITEM #
11701495
MFR #
73012171
List Price
$94.28
/each
Qty
List Price
$94.28
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling Cutters
Side Milling Cutters
Made in USA 73012171
Made in USA
73012171
2" Diam x 1/4" Face Width Straight Tooth Side Milling Cutter, 5/8" Arbor Hole, High Speed Steel, Uncoated, 14 Teeth
MI ITEM #
11701495
MFR #
73012171
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73012171
2" Diam x 1/4" Face Width Straight Tooth Side Milling Cutter, 5/8" Arbor Hole, High Speed Steel, Uncoated, 14 Teeth
MI ITEM #
11701495
MFR #
73012171
Availability:
In stock
List Price
$94.28
/each
Sign in
for your price
Qty
List Price
$94.28
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
73012171 73012171 2 X 1/4 X 5/8 USA HSS
High speed steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials
Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
They have more teeth than staggered cutters for a finer finish on the workpiece
Uncoated tools do not feature supportive treatments on the cutting edge
They are are used at reduced speeds for general applications on nonferrous metals
Show More
Specifications
Cutter Diameter
2.0000 in - 2 in
Cutter Width
0.2500 in - 1/4 in
Material
High Speed Steel
Number of Teeth
14
Finish/Coating
Uncoated
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more