1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
73083164
3" Diam x 1/4" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, Cobalt, TiN Finish, 28 Teeth, with Keyway
MI ITEM #
11701891
MFR #
73083164
List Price
$327.68
/each
Qty
List Price
$327.68
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling Cutters
Milling Saws
Side Chip Saws
Made in USA 73083164
Made in USA
73083164
3" Diam x 1/4" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, Cobalt, TiN Finish, 28 Teeth, with Keyway
MI ITEM #
11701891
MFR #
73083164
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73083164
3" Diam x 1/4" Thick Staggered Tooth Side Chip Saw, 1" Arbor Hole Diam, Cobalt, TiN Finish, 28 Teeth, with Keyway
MI ITEM #
11701891
MFR #
73083164
Availability:
In stock
List Price
$327.68
/each
Sign in
for your price
Qty
List Price
$327.68
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
73083164 73083164 3X1/4X1 CO TIN US STAG
Cobalt is harder than high speed steel and provides better wear resistance
It is commonly used on high tensile alloys
Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools
Show More
Specifications
Arbor Hole Diameter
1 in
Blade Diameter
3 in
Blade Thickness
1/4 in
Connection Type
Arbor
Keyway
Yes
Tooth Configuration
Staggered
Cutting Direction
Right Hand
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more