Made in USA 73149981
Made in USA
73149981
7/8" Max Diam x 1-1/4" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702111
MFR #73149981
List Price
$42.65
/each
List Price
$42.65
/each
7/8" Max Diam x 1-1/4" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702111
MFR #73149981
Made in USA 73149981
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Max Diam x 1-1/4" Long, Cone, Rubberized Point Coarse Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702111
MFR #73149981

Availability:
In stock
List Price
$42.65
/each
List Price
$42.65
/each
Shipping
Shipping

Overview

Mfr Description
73149981 73149981 PTD CONE 125S-C RUBBER
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

Abrasive Material
Silicon Carbide
Grade
Coarse
Grit Number
46
Hole Size
1/4 in
Maximum Diameter
7/8 in
Overall Length
1-1/4 in
Point Shape
Cone
Thickness
1-1/4 in

Compliance & Safety Data

Click on an icon to learn more