1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
73152449
7/8" Max Diam x 1-1/4" Long, Cone, Rubberized Point Fine Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #
11702271
MFR #
73152449
List Price
$42.65
/each
Qty
List Price
$42.65
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Points and Burrs
Points
Rubberized Points
Made in USA 73152449
Made in USA
73152449
7/8" Max Diam x 1-1/4" Long, Cone, Rubberized Point Fine Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #
11702271
MFR #
73152449
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73152449
7/8" Max Diam x 1-1/4" Long, Cone, Rubberized Point Fine Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #
11702271
MFR #
73152449
Availability:
In stock
List Price
$42.65
/each
Sign in
for your price
Qty
List Price
$42.65
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
73152449 73152449 PTD CONE 125S-F RUBBER
Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
They are ideal for use on molds, dies, castings, ports, tanks and more
Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Show More
Specifications
Abrasive Material
Silicon Carbide
Grade
Fine
Grit Number
120
Hole Size
1/4 in
Maximum Diameter
7/8 in
Overall Length
1-1/4 in
Point Shape
Cone
Thickness
1-1/4 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more