Made in USA 73152506
Made in USA
73152506
7/8" Max Diam x 1-1/4" Long, Taper, Rubberized Point Fine Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702276
MFR #73152506
List Price
$32.23
/each
List Price
$32.23
/each
7/8" Max Diam x 1-1/4" Long, Taper, Rubberized Point Fine Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702276
MFR #73152506
Made in USA 73152506
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Max Diam x 1-1/4" Long, Taper, Rubberized Point Fine Grade, Silicon Carbide, 1/4" Arbor Hole, Unmounted
MI ITEM #11702276
MFR #73152506

Availability:
In stock
List Price
$32.23
/each
List Price
$32.23
/each
Shipping
Shipping

Overview

Mfr Description
73152506 73152506 TAP CONE 155-T-X RUBBE
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications
  • Taper rubberized points are used for polishing molds, dies, patterns and light castings
  • They taper towards the point for reaching tighter spaces.

Specifications

Abrasive Material
Silicon Carbide
Grade
Fine
Grit Number
120
Hole Size
1/4 in
Maximum Diameter
7/8 in
Overall Length
1-1/4 in
Point Shape
Taper
Thickness
1-1/4 in

Compliance & Safety Data

Click on an icon to learn more