1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
73291254
1-1/4" Diam x 0.025" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #
11702522
MFR #
73291254
List Price
$21.30
/each
Qty
List Price
$21.30
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling Cutters
Jeweler's Saws
Made in USA 73291254
Made in USA
73291254
1-1/4" Diam x 0.025" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #
11702522
MFR #
73291254
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
73291254
1-1/4" Diam x 0.025" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #
11702522
MFR #
73291254
Availability:
In stock
List Price
$21.30
/each
Sign in
for your price
Qty
List Price
$21.30
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
73291254 73291254 1 1/4X.025X3/8 USA HSS
High speed steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials.
Show More
Specifications
Arbor Hole Diameter
0.3750 in - 3/8 in
Blade Diameter
1.2500 in - 1-1/4 in
Blade Thickness
0.0250 in
Finish/Coating
Uncoated
Material
High Speed Steel
Number of Teeth
98
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data