Made in USA 74837410
Made in USA
74837410
#8-40 UNS H2 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-1/8" OAL, 3/4" Thread Length, 0.168" Shank Diam
MI ITEM #11703543
MFR #74837410
Quote Required
This product requires a Quote Request
#8-40 UNS H2 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-1/8" OAL, 3/4" Thread Length, 0.168" Shank Diam
MI ITEM #11703543
MFR #74837410
Made in USA 74837410
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-40 UNS H2 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-1/8" OAL, 3/4" Thread Length, 0.168" Shank Diam
MI ITEM #11703543
MFR #74837410

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
74837410 74837410 8-40 GH2 HSS SPEC THRE
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads. Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic. High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data