Made in USA 74846254
Made in USA
74846254
5/8-28 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-13/16" OAL
MI ITEM #11703633
MFR #74846254
Quote Required
This product requires a Quote Request
5/8-28 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-13/16" OAL
MI ITEM #11703633
MFR #74846254
Made in USA 74846254
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-28 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-13/16" OAL
MI ITEM #11703633
MFR #74846254

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
74846254 74846254 5/8-28 GH3 HSS SPEC TH
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads. Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic. High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data