Made in USA 74877093
Made in USA
74877093
1-3/4 - 12 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5" OAL, 3-3/16" Thread Length, 1.43" Shank Diam
MI ITEM #11703765
MFR #74877093
List Price
$295.38
/each
List Price
$295.38
/each
1-3/4 - 12 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5" OAL, 3-3/16" Thread Length, 1.43" Shank Diam
MI ITEM #11703765
MFR #74877093
Made in USA 74877093
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 12 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5" OAL, 3-3/16" Thread Length, 1.43" Shank Diam
MI ITEM #11703765
MFR #74877093

Availability:
In stock
List Price
$295.38
/each
List Price
$295.38
/each
Shipping
Shipping

Overview

Mfr Description
74877093 74877093 1-3/4-12 GH6 HSS SPEC
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads. Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic. High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data