Made in USA 75012179
Made in USA
75012179
3/8-16 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, 0.381" Shank Diam, 3B
MI ITEM #11703884
MFR #75012179
List Price
$461.98
/each
List Price
$461.98
/each
3/8-16 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, 0.381" Shank Diam, 3B
MI ITEM #11703884
MFR #75012179
Made in USA 75012179
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, 0.381" Shank Diam, 3B
MI ITEM #11703884
MFR #75012179

Availability:
In stock
List Price
$461.98
/each
List Price
$461.98
/each
Shipping
Shipping

Overview

Mfr Description
75012179 75012179 3/8-16 H3 CARB HAND BO
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads. Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic. Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data