Made in USA 78087210
Made in USA
78087210
Single Point - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11705131
MFR #78087210
List Price
$443.50
/each
List Price
$443.50
/each
Single Point - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11705131
MFR #78087210
Made in USA 78087210
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Point - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11705131
MFR #78087210

Availability:
In stock
List Price
$443.50
/each
List Price
$443.50
/each
Shipping
Shipping

Overview

Mfr Description
78087210 78087210 .020 B RADIUS BALL PT
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel They are commonly used for simple profiles, threads and gear grinding They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

Point Type
Single Point
Shank Length
3 in
Shank Diameter
3/8 in

Compliance & Safety Data

Click on an icon to learn more