1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
78263738
20 AWG, 10 Strand, 500' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.07" Diam
MI ITEM #
11705700
MFR #
78263738
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Wire
Made in USA 78263738
Made in USA
78263738
20 AWG, 10 Strand, 500' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.07" Diam
MI ITEM #
11705700
MFR #
78263738
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
78263738
20 AWG, 10 Strand, 500' OAL, Tinned Copper Hook Up Wire - White PVC Jacket, 0.07" Diam
MI ITEM #
11705700
MFR #
78263738
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
78263738 78263738 20 300V 500FT WHITE TI
Specifications
Conductor Material
Tinned Copper
Jacket Color
White
Jacket Material
PVC
Maximum Operating Temperature
176 (UL 1007), 221 (UL 1569) °F
Minimum Operating Temperature
-40 °F
Number of Strands
10
Outside Diameter
0.0700 in
Overall Length
500 ft
Standards Met
CSA TR-64, UL Style 1007, UL Style 1569, OSHA Acceptable, RoHS Compliant
Wire Size (AWG)
20 AWG
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data