Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79697595

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-120(445), Grade C5
MI ITEM #11706306
MFR #79697595

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
79697595 79697595 5/16X1"X5" C5 CTR-44 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Cutoff; Grooving
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    CT-120(445)
  • Manufacturer Grade
    I55
  • Neck Length
    1 in
  • Overall Length
    5 in
  • Shank Height
    1 in
  • Shank Width
    1/2 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tip Width
    5/16 in
  • Tool Bit Style Code
    CTR
  • Tool Bit Type
    Cutoff & Grooving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text