Motion
80063514

Made in USA
80063514

120 Gallon, 200 Max psi Horizontal Tank with Plate-2" Inlet, 69" Tank Length x 24" Tank Diam
MI ITEM #11706368
MFR #80063514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063514

120 Gallon, 200 Max psi Horizontal Tank with Plate-2" Inlet, 69" Tank Length x 24" Tank Diam
MI ITEM #11706368
MFR #80063514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80063514 80063514 24" X 69" 120.0 GALLON

Specifications

  • Inlet size
    2
  • Maximum Working Pressure
    200 psi
  • Overall Depth
    69.00 in
  • Overall Length
    69.00 in
  • Shipping Weight
    375.000 lbs
  • Volume Capacity
    120 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text