Motion
80063936

Made in USA
80063936

80 Gallon, 200 Max psi Vertical Tank with Plate-1-1/4" Inlet, 48" Tank Length x 24" Tank Diam
MI ITEM #11706378
MFR #80063936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063936

80 Gallon, 200 Max psi Vertical Tank with Plate-1-1/4" Inlet, 48" Tank Length x 24" Tank Diam
MI ITEM #11706378
MFR #80063936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80063936 80063936 24" X 48" 80.0 GALLON

Specifications

  • Inlet size
    1-1/4
  • Maximum Working Pressure
    200 psi
  • Overall Depth
    48.00 in
  • Overall Length
    48.00 in
  • Shipping Weight
    259.000 lbs
  • Volume Capacity
    80 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text