Made in USA 81441024
Made in USA
81441024
2° 5/8" Small End Diam, 4-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 6-1/2" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706567
MFR #81441024
List Price
$156.80
/each
List Price
$156.80
/each
2° 5/8" Small End Diam, 4-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 6-1/2" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706567
MFR #81441024
Made in USA 81441024
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2° 5/8" Small End Diam, 4-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 6-1/2" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706567
MFR #81441024

Availability:
In stock
List Price
$156.80
/each
List Price
$156.80
/each
Shipping
Shipping

Overview

Mfr Description
81441024 81441024 2D 5/8X3/4X4-1/4X6-1/2
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

Center Cutting
Yes
End Type
Square
Finish/Coating
Uncoated, Uncoated
Flute Direction
Right Hand
Flute Type
Spiral
Length of Cut
4-1/4 in, 4-1/4 in
Material
High Speed Steel
Number of Flutes
3, 3
Overall Length
6-1/2 in
Shank Diameter
3/4 in, 3/4 in
Small End Diameter
5/8 in
Taper Angle Per Side
2.00, 2.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data