Made in USA 83830976
Made in USA
83830976
180 Grit Aluminum Oxide Coated Spiral Band;2" Diam x 9" Wide, Very Fine Grade
MI ITEM #11707639
MFR #83830976
List Price
$11.53
/each
List Price
$11.53
/each
180 Grit Aluminum Oxide Coated Spiral Band;2" Diam x 9" Wide, Very Fine Grade
MI ITEM #11707639
MFR #83830976
Made in USA 83830976
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 Grit Aluminum Oxide Coated Spiral Band;2" Diam x 9" Wide, Very Fine Grade
MI ITEM #11707639
MFR #83830976

Availability:
In stock
List Price
$11.53
/each
List Price
$11.53
/each
Shipping
Shipping

Overview

Mfr Description
83830976 83830976 2X9 180G A/O CLOTH SPI
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

Band Diameter
2.0000 in - 2 in
Band Width
9.0000 in - 9 in
Grade
Very Fine
Grit Number
180
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide

Compliance & Safety Data

Click on an icon to learn more