Motion
85241537

Made in USA
85241537

0.01" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated Commercial Aluminum
MI ITEM #11707809
MFR #85241537
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85241537

0.01" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated Commercial Aluminum
MI ITEM #11707809
MFR #85241537

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
85241537 85241537 .010T 1.0ID 1.5OD 10PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Finish Coating
    Uncoated
  • Inner Diameter
    1.0000 in
  • Material
    Aluminum
  • Material Grade
    Commercial
  • Outer Diameter
    1.5000 in
  • Screw Size
    7/8 in
  • Thickness
    0.0100 in
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text