Motion
86035102

Made in USA
86035102

36 Inch Long x 1 Inch Wide x 1/2 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
MI ITEM #11708397
MFR #86035102
List Price$414.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86035102

36 Inch Long x 1 Inch Wide x 1/2 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
MI ITEM #11708397
MFR #86035102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$414.20/each for your price

Overview

Mfr description
86035102 86035102 1/2X1X36 D2 OVERSIZED

Specifications

  • Length
    36 in
  • Length Tolerance
    + .062 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type D2 Air Hardening
  • Square Tolerance
    +/- .015 - .035 in
  • Thickness
    1/2 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width
    1 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text