1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
97229470
2° 1/4" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #
11710657
MFR #
97229470
List Price
$70.80
/each
Qty
List Price
$70.80
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
End Mills
Tapered End Mills
Made in USA 97229470
Made in USA
97229470
2° 1/4" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #
11710657
MFR #
97229470
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
97229470
2° 1/4" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #
11710657
MFR #
97229470
Availability:
In stock
List Price
$70.80
/each
Sign in
for your price
Qty
List Price
$70.80
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
97229470 97229470 2D 1/8R X 3/8X1-1/4 US
High Speed Steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials.
Show More
Specifications
Taper Angle Per Side
2.00
Length of Cut
1.2500 in - 1-1/4 in
Number of Flutes
3
Shank Diameter
3/8 in
Overall Length
3-1/8 in
Center Cutting
Yes
End Type
Ball
Material
High Speed Steel
Nose Radius
1/8 in
Small End Diameter
1/4 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more