1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
00448613
5-1/2" OAL Medium Point Needle Diamond File - 13/64" Wide x 5/64" Thick, 2-3/4 LOC
MI ITEM #
11712029
MFR #
00448613
List Price
$27.18
/each
Qty
List Price
$27.18
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Files, Sticks & Stones
Diamond Files
Value Collection 00448613
Value Collection
00448613
5-1/2" OAL Medium Point Needle Diamond File - 13/64" Wide x 5/64" Thick, 2-3/4 LOC
MI ITEM #
11712029
MFR #
00448613
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00448613
5-1/2" OAL Medium Point Needle Diamond File - 13/64" Wide x 5/64" Thick, 2-3/4 LOC
MI ITEM #
11712029
MFR #
00448613
Availability:
In stock
List Price
$27.18
/each
Sign in
for your price
Qty
List Price
$27.18
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
00448613 00448613 .197X.079"MED CROSSING
Specifications
Needle File
Needle File
Shape
Point
Grit Grade
Medium
Width/Diameter
0.2031 in - 13/64 in
Thickness
0.0781 in - 5/64 in
Length of Cut
2-3/4 in
Overall Length
5.5000 in - 5-1/2 in
PSC Code
5350
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more