Value Collection 00448696
Value Collection
00448696
5-1/2" OAL Coarse Knife Needle Diamond File - 3/16" Wide x 1/16" Thick, 2-3/4 LOC
MI ITEM #11712037
MFR #00448696
List Price
$27.18
/each
List Price
$27.18
/each
5-1/2" OAL Coarse Knife Needle Diamond File - 3/16" Wide x 1/16" Thick, 2-3/4 LOC
MI ITEM #11712037
MFR #00448696
Value Collection 00448696
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" OAL Coarse Knife Needle Diamond File - 3/16" Wide x 1/16" Thick, 2-3/4 LOC
MI ITEM #11712037
MFR #00448696

Availability:
In stock
List Price
$27.18
/each
List Price
$27.18
/each
Shipping
Shipping

Overview

Mfr Description
00448696 00448696 .181X.063"COARSE KNIFE

Specifications

Grit Grade
Coarse, Coarse
Length of Cut
2-3/4 in
Needle File
Needle File, Needle File
Overall Length
5-1/2 in, 5-1/2 in
PSC Code
5350
Shape
Knife, Knife
Thickness
1/16 in, 1/16 in
Width/Diameter
3/16 in, 3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data