1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
00660001
4" Needle Precision Swiss Pattern Round File,0 Cut, 0 Cut, 2" LOC ; 4" Width x 0.08" Thick, with Handle
MI ITEM #
11712301
MFR #
00660001
List Price
$1.63
/each
Qty
List Price
$1.63
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Files, Sticks & Stones
Swiss Pattern Files
Value Collection 00660001
Value Collection
00660001
4" Needle Precision Swiss Pattern Round File,0 Cut, 0 Cut, 2" LOC ; 4" Width x 0.08" Thick, with Handle
MI ITEM #
11712301
MFR #
00660001
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00660001
4" Needle Precision Swiss Pattern Round File,0 Cut, 0 Cut, 2" LOC ; 4" Width x 0.08" Thick, with Handle
MI ITEM #
11712301
MFR #
00660001
Availability:
In stock
List Price
$1.63
/each
Sign in
for your price
Qty
List Price
$1.63
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
00660001 00660001 4 IN. NO.0 CUT ROUND N
Handles are attached to the file and are commonly made of wood or plastic
Some files have integrated handles that are molded into the file material.
Needle files are straight files with a smaller width or diameter
They are used for precision and detail work.
Show More
Specifications
Cut
0
Length
4.0000 in - 4 in
Tang or Handle
Handle
Type of Cut
0
File Type
Round
Level of Precision
Needle
PSC Code
5350
Overall Width / Diameter
4 in
Overall Thickness
0.080 in
Length of Cut
2 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more