Value Collection 01057058
Value Collection
01057058
16 Piece, 17/64 to 1/2 Inch Radius, Steel Radius Gage Set Satin Chrome Coated
MI ITEM #11712892
MFR #01057058
Quote Required
This product requires a Quote Request
16 Piece, 17/64 to 1/2 Inch Radius, Steel Radius Gage Set Satin Chrome Coated
MI ITEM #11712892
MFR #01057058
Value Collection 01057058
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Piece, 17/64 to 1/2 Inch Radius, Steel Radius Gage Set Satin Chrome Coated
MI ITEM #11712892
MFR #01057058

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
01057058 01057058 17/64-1/2" (BY 64THS)

Specifications

Finish/Coating
Satin Chrome
Holder Included
Yes
Material
Steel
Maximum Radius
0.5000 in - 1/2 in
Minimum Radius
0.2656 in - 17/64 in
Number of Pieces
16
Radii Included
25/64 in, 17/64 in, 21/64 in, 23/64 in, 19/64 in, 27/64 in, 31/64 in, 9/32 in, 11/32 in, 13/32 in, 15/32 in, 3/8 in, 5/16 in, 7/16 in, 29/64 in, 1/2 in

Compliance & Safety Data

Click on an icon to learn more