Value Collection 02047033
Value Collection
02047033
1/4" Thick, Round Cross Section, Shore 65 - 75, -65 to 300°F EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11717872
MFR #02047033
Quote Required
This product requires a Quote Request
1/4" Thick, Round Cross Section, Shore 65 - 75, -65 to 300°F EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11717872
MFR #02047033
Value Collection 02047033
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Thick, Round Cross Section, Shore 65 - 75, -65 to 300°F EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11717872
MFR #02047033

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
02047033 02047033 -436 7/PK EPDM 70 ORIN
  • EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

Cross Section Shape
Round
Dash Number
436
Durometer Shore
65 - 75
Inside Diameter
5.8750 in - 5-7/8 in
Material
EPDM
Outside Diameter
6.3750 in - 6-3/8 in
Product Type
O-Rings
Thickness
1/4 in
Inside Diameter
5.8750 in - 5-7/8 in
Material
EPDM
Outside Diameter
6.3750 in - 6-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data