1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
03145927
6" Diam x 3/32" Thick Straight Tooth Side Chip Saw, 1-1/4" Arbor Hole Diam, High Speed Steel, Uncoated, 42 Teeth
MI ITEM #
11721823
MFR #
03145927
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling Cutters
Milling Saws
Side Chip Saws
Value Collection 03145927
Value Collection
03145927
6" Diam x 3/32" Thick Straight Tooth Side Chip Saw, 1-1/4" Arbor Hole Diam, High Speed Steel, Uncoated, 42 Teeth
MI ITEM #
11721823
MFR #
03145927
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03145927
6" Diam x 3/32" Thick Straight Tooth Side Chip Saw, 1-1/4" Arbor Hole Diam, High Speed Steel, Uncoated, 42 Teeth
MI ITEM #
11721823
MFR #
03145927
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
03145927 03145927 6X3/32X1-1/4 HSS SIDE
High speed steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials
Uncoated tools do not feature supportive treatments on the cutting edge
They are used at reduced speeds for general applications on nonferrous metals
Show More
Specifications
Arbor Hole Diameter
1-1/4 in
Blade Diameter
6 in
Blade Thickness
3/32 in
Connection Type
Arbor
Tooth Configuration
Straight
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more