Value Collection 03297645
Value Collection
03297645
27/32" Diam, 30° Tooth Angle, 32 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Right-Hand Diagonal Knurl Wheel - 0.197" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #11722116
MFR #03297645
List Price
$68.18
/each
List Price
$68.18
/each
27/32" Diam, 30° Tooth Angle, 32 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Right-Hand Diagonal Knurl Wheel - 0.197" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #11722116
MFR #03297645
Value Collection 03297645
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/32" Diam, 30° Tooth Angle, 32 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Right-Hand Diagonal Knurl Wheel - 0.197" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #11722116
MFR #03297645

Availability:
In stock
List Price
$68.18
/each
List Price
$68.18
/each
Shipping
Shipping

Overview

Mfr Description
03297645 03297645 27/32" 30D R 32 PITCH
  • Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
  • They reduce the diameter of the workpiece as the pattern is applied
  • Powdered metal high speed steel is durable and wear resistant coating used in general purpose applications
  • It is commonly used on low carbon alloys and mild steels
  • Right-hand diagonal wheels are used to produce left-hand diagonal patterns
  • On a two-wheel knurling tool, left and right hand diagonal wheels are used together to create a diamond design.

Specifications

Finish/Coating
Bright
Form or Cut Type
Cut
Knurl Diameter
27/32 in
Knurl Shape
Standard
Pitch
32 TPI
Pitch System
Circular
Pattern
Right-Hand Diagonal
Material
Powdered Metal High Speed Steel
Face Width
0.1970 in
Helix Angle
30
Tooth Angle
30

Compliance & Safety Data

Click on an icon to learn more