1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
03297728
27/32" Diam, 90° Tooth Angle, 16 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - 0.197" Face Width, Circular Pitch, Bright Finish
MI ITEM #
11722123
MFR #
03297728
List Price
$68.18
/each
Qty
List Price
$68.18
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Turning Tools
Knurling Tools
Knurl Wheels & Wheel Sets
Knurl Wheels
Value Collection 03297728
Value Collection
03297728
27/32" Diam, 90° Tooth Angle, 16 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - 0.197" Face Width, Circular Pitch, Bright Finish
MI ITEM #
11722123
MFR #
03297728
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03297728
27/32" Diam, 90° Tooth Angle, 16 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - 0.197" Face Width, Circular Pitch, Bright Finish
MI ITEM #
11722123
MFR #
03297728
Availability:
In stock
List Price
$68.18
/each
Sign in
for your price
Qty
List Price
$68.18
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
03297728 03297728 27/32" 90D 16 PITCH QU
Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
They reduce the diameter of the workpiece as the pattern is applied
Powdered metal high speed steel is durable and wear resistant coating used in general purpose applications
It is commonly used on low carbon alloys and mild steels
Straight wheels are used to create a straight knurl pattern.
Show More
Specifications
Finish/Coating
Bright
Form or Cut Type
Cut
Knurl Diameter
27/32 in
Knurl Shape
Standard
Pitch
16 TPI
Pitch System
Circular
Pattern
Straight
Material
Powdered Metal High Speed Steel
Face Width
0.1970 in
Tooth Angle
90
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more