1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
03297777
9/16" Diam, 30° Tooth Angle, 42 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Left-Hand Diagonal Knurl Wheel - 0.118" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #
11722128
MFR #
03297777
List Price
$61.78
/each
Qty
List Price
$61.78
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Turning Tools
Knurling Tools
Knurl Wheels & Wheel Sets
Knurl Wheels
Value Collection 03297777
Value Collection
03297777
9/16" Diam, 30° Tooth Angle, 42 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Left-Hand Diagonal Knurl Wheel - 0.118" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #
11722128
MFR #
03297777
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03297777
9/16" Diam, 30° Tooth Angle, 42 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Left-Hand Diagonal Knurl Wheel - 0.118" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #
11722128
MFR #
03297777
Availability:
In stock
List Price
$61.78
/each
Sign in
for your price
Qty
List Price
$61.78
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
03297777 03297777 9/16" 30D L 42 PITCH Q
Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
They reduce the diameter of the workpiece as the pattern is applied
Left-hand diagonal wheels are designed to produce right-hand diagonal patterns
On a two-wheel knurling tool, left and right diagonal wheels are used together to create a diamond design
Powdered metal high speed steel is durable and wear resistant coating used in general purpose applications
It is commonly used on low carbon alloys and mild steels.
Show More
Specifications
Finish/Coating
Bright
Form or Cut Type
Cut
Knurl Diameter
9/16 in
Knurl Shape
Standard
Pitch
42 TPI
Pitch System
Circular
Pattern
Left-Hand Diagonal
Material
Powdered Metal High Speed Steel
Face Width
0.1180 in
Helix Angle
30
Tooth Angle
30
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more