Value Collection 03297819
Value Collection
03297819
9/16" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - 0.118" Face Width, Circular Pitch, Bright Finish
MI ITEM #11722132
MFR #03297819
List Price
$55.48
/each
List Price
$55.48
/each
9/16" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - 0.118" Face Width, Circular Pitch, Bright Finish
MI ITEM #11722132
MFR #03297819
Value Collection 03297819
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - 0.118" Face Width, Circular Pitch, Bright Finish
MI ITEM #11722132
MFR #03297819

Availability:
In stock
List Price
$55.48
/each
List Price
$55.48
/each
Shipping
Shipping

Overview

Mfr Description
03297819 03297819 9/16" 90D 25 PITCH QUI
  • Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
  • They reduce the diameter of the workpiece as the pattern is applied
  • Powdered metal high speed steel is durable and wear resistant coating used in general purpose applications
  • It is commonly used on low carbon alloys and mild steels
  • Straight wheels are used to create a straight knurl pattern.

Specifications

Finish/Coating
Bright
Form or Cut Type
Cut
Knurl Diameter
9/16 in
Knurl Shape
Standard
Pitch
25 TPI
Pitch System
Circular
Pattern
Straight
Material
Powdered Metal High Speed Steel
Face Width
0.1180 in
Tooth Angle
90

Compliance & Safety Data

Click on an icon to learn more