1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
04662482
1-1/2" Diam Helical Steel Tube Brush - Single Spiral, 0.012" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
MI ITEM #
11726055
MFR #
04662482
List Price
$25.55
/each
Qty
List Price
$25.55
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Abrasive Brushes
Value Collection 04662482
Value Collection
04662482
1-1/2" Diam Helical Steel Tube Brush - Single Spiral, 0.012" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
MI ITEM #
11726055
MFR #
04662482
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04662482
1-1/2" Diam Helical Steel Tube Brush - Single Spiral, 0.012" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
MI ITEM #
11726055
MFR #
04662482
Availability:
In stock
List Price
$25.55
/each
Sign in
for your price
Qty
List Price
$25.55
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
04662482 04662482 1/2 X 1/2-12 .012W HD
Steel is a commonly used material due to its durability and cutting action
It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
Show More
Specifications
Brush Diameter
1-1/2 in, 1-1/2 in
Brush Length
4 in, 4 in
Brush Type
Helical
Connector Type
Threaded Coupling
Filament Wire Diameter
0.0120 in
Fill Material
Steel
Overall Length
7 in
Shank Diameter
1/2 in
Shank Thread Size
1/2-12
Shank Thread Type
Male
Spiral Type
Single Spiral
Product Type
Internal Tube Brushes
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data