Value Collection 04871158
Value Collection
04871158
1-5/16 - 16 UNS H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726473
MFR #04871158
Quote Required
This product requires a Quote Request
1-5/16 - 16 UNS H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726473
MFR #04871158
Value Collection 04871158
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16 - 16 UNS H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726473
MFR #04871158

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
04871158 04871158 1-5/16-16 HSS SPEC THR
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data