Value Collection 04873170
Value Collection
04873170
1-7/16 - 18 UNEF H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726495
MFR #04873170
List Price
$196.10
/each
List Price
$196.10
/each
1-7/16 - 18 UNEF H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726495
MFR #04873170
Value Collection 04873170
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16 - 18 UNEF H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726495
MFR #04873170

Availability:
In stock
List Price
$196.10
/each
List Price
$196.10
/each
Shipping
Shipping

Overview

Mfr Description
04873170 04873170 1-7/16-18 HSS SPEC THR
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data