1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
05491063
36 Inserts, #5-40 UNC Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.188" Insert Length
MI ITEM #
11727450
MFR #
05491063
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Threading
Thread Repair and Reinforcement
Value Collection 05491063
Value Collection
05491063
36 Inserts, #5-40 UNC Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.188" Insert Length
MI ITEM #
11727450
MFR #
05491063
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05491063
36 Inserts, #5-40 UNC Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.188" Insert Length
MI ITEM #
11727450
MFR #
05491063
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
05491063 05491063 5-40 THREAD REPAIR KIT
Specifications
Includes Drill
IncludesDrill
Includes Installation Tool
IncludesInstallationTool
Includes Tang Removal Tool
NoTangRemovalTool
Includes Tap
IncludesTap
Insert Length
0.1880 in
Insert Thread Size
#5-40 in
Kit Type
Free-Running Insert, Screw-Locking Insert
Long Insert Size
0.250
Minimum Internal Thread Size
#5-40 in
Number of Inserts
36, 36
NumberofInsertsforEachSizeLength
12
Short Insert Size
0.125
Thread Standard
UNC
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data