05491170
4 Inserts, 3/4-16 UNF Free-Running Insert & Screw-Locking Insert Thread Repair Kit 1-1/8" Insert Length
MI ITEM #11727461
MFR #05491170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inserts, 3/4-16 UNF Free-Running Insert & Screw-Locking Insert Thread Repair Kit 1-1/8" Insert Length
MI ITEM #11727461
MFR #05491170

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
05491170 05491170 3/4-16 THREAD REPAIR K

Specifications

  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Insert Length
    1.1250 in
  • Insert Thread Size
    3/4-16 in
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Min Internal Thread Size
    3/4-16 in
  • Number of Inserts
    4
  • NumberofInsertsforEachSizeLength
    4
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text