05491238
36 Inserts, M7x1.00 Metric Coarse Free-Running Insert & Screw-Locking Insert Thread Repair Kit 10.5mm Insert Length
MI ITEM #11727467
MFR #05491238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inserts, M7x1.00 Metric Coarse Free-Running Insert & Screw-Locking Insert Thread Repair Kit 10.5mm Insert Length
MI ITEM #11727467
MFR #05491238

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
05491238 05491238 7X1 THREAD REPAIR KIT0

Specifications

  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Insert Length
    10.50 mm
  • Insert Thread Size
    M7x1.00 mm
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Long Insert Size
    14.000
  • Min Internal Thread Size
    M7x1.00 mm
  • Number of Inserts
    36
  • NumberofInsertsforEachSizeLength
    6
  • Short Insert Size
    7.000
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text