Value Collection 05750104
Value Collection
05750104
Bi-Directional High Speed Steel Deburring Scraper Blade;Triangular Blade Cross Section; Use on Cross Hole Surfaces; Reversible; Adjustable
MI ITEM #11728608
MFR #05750104
List Price
$28.30
/each
List Price
$28.30
/each
Bi-Directional High Speed Steel Deburring Scraper Blade;Triangular Blade Cross Section; Use on Cross Hole Surfaces; Reversible; Adjustable
MI ITEM #11728608
MFR #05750104
Value Collection 05750104
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Directional High Speed Steel Deburring Scraper Blade;Triangular Blade Cross Section; Use on Cross Hole Surfaces; Reversible; Adjustable
MI ITEM #11728608
MFR #05750104

Availability:
In stock
List Price
$28.30
/each
List Price
$28.30
/each
Shipping
Shipping

Overview

Mfr Description
05750104 05750104 STRAIGHT BLADE FOR SCR
  • A scraper blade does not rotate and has a fixed base
  • They can remove heavier materials and are not removable.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

Blade Cross Section Shape
Triangle
Blade Length
3 in
Blade Material
High Speed Steel
Blade Orientation
Bi-Directional
PSC Code
5110
Reversible Blade
Yes
Surface Application
Cross Hole
Swivel or Scraper
Scraper

Compliance & Safety Data

Click on an icon to learn more