Motion
06324354
"18 Inch Long x 3-1/2 Inch Wide x 3/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11729965
MFR #06324354
List Price$373.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"18 Inch Long x 3-1/2 Inch Wide x 3/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11729965
MFR #06324354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$373.65/each for your price

Overview

Mfr description
06324354 06324354 3/8 X 3 1/2 X 18 OVRSZ

Specifications

  • Length
    18 in
  • Length Tolerance
    + .062 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Square Tolerance
    + 0.010 in - 0.015 in
  • Thickness
    3/8 in
  • Thickness Tolerance
    + 0.010 in - 0.015 in
  • Width
    3-1/2 in
  • Width Tolerance
    + 0.010 in - 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text