Value Collection 06766471
Value Collection
06766471
#6-32, 1/4" OAL, Flat Head, #1 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
MI ITEM #11730538
MFR #06766471
List Price
$16.50
/each
List Price
$16.50
/each
#6-32, 1/4" OAL, Flat Head, #1 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
MI ITEM #11730538
MFR #06766471
Value Collection 06766471
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32, 1/4" OAL, Flat Head, #1 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
MI ITEM #11730538
MFR #06766471

Availability:
In stock
List Price
$16.50
/each
List Price
$16.50
/each
Shipping
Shipping

Overview

Mfr Description
06766471 06766471 6-32X1/4 18-8SS 10/PK
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Silicone is a nonadhesive, self-fusing material that is easy to work with
  • It is primarily used in high-temperature and temporary applications for insulating and moisture sealing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

Drive Type
Phillips
Finish/Coating
Uncoated
Head Type
Flat
Length
0.2500 in - 1/4 in
Length Measurement Type
Overall Length
Material
Stainless Steel
Material Grade
18-8
O-Ring Material
Silicone
Phillips Drive Size
#1
System of Measurement
Inch
Thread Size
#6-32
Thread Standard
UNC

Compliance & Safety Data

Click on an icon to learn more