Value Collection 06766893
Value Collection
06766893
1/2-20 Thread, 3/4" Wide x 7/32" High, Brass Self Sealing Hex Jam Nut Nickel Plated, Silicone O Ring, Right Hand, UNF Thread
MI ITEM #11730580
MFR #06766893
List Price
$43.05
/each
List Price
$43.05
/each
1/2-20 Thread, 3/4" Wide x 7/32" High, Brass Self Sealing Hex Jam Nut Nickel Plated, Silicone O Ring, Right Hand, UNF Thread
MI ITEM #11730580
MFR #06766893
Value Collection 06766893
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 Thread, 3/4" Wide x 7/32" High, Brass Self Sealing Hex Jam Nut Nickel Plated, Silicone O Ring, Right Hand, UNF Thread
MI ITEM #11730580
MFR #06766893

Availability:
In stock
List Price
$43.05
/each
List Price
$43.05
/each
Shipping
Shipping

Overview

Mfr Description
06766893 06766893 1/2-20X3/4 BRASS 5/PK
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Self sealing hex jam nuts are typically one-half as tall as standard nuts and are jammed against another nut without applying force to the object
  • They are designed for tighter tolerances during an application
  • Silicone is a nonadhesive, self-fusing material that is easy to work with
  • It is primarily used in high-temperature and temporary applications for insulating and moisture sealing.

Specifications

Finish/Coating
Nickel-Plated
Height
7/32 in
Material
Brass
O-Ring Material
Silicone
Seal Thickness
1/32
System of Measurement
Inch
Thread Direction
Right Hand
Thread Size
1/2-20 in
Thread Standard
UNF
Type
Self Sealing Hex Jam Nut
Width Across Flats
3/4 in

Compliance & Safety Data

Click on an icon to learn more