1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
08053035
5/16" Min Bore Diam, 1-1/2" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #
11731794
MFR #
08053035
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Boring Tools
Boring Bars
Value Collection 08053035
Value Collection
08053035
5/16" Min Bore Diam, 1-1/2" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #
11731794
MFR #
08053035
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08053035
5/16" Min Bore Diam, 1-1/2" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #
11731794
MFR #
08053035
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
08053035 08053035 EA5L 5/16X3/8X2-3/4"C2
Specifications
Boring Bar Type
Boring
Minimum Bore Diameter
0.3125 in
Maximum Bore Depth
1.5000 in - 1-1/2 in
Material
Carbide-Tipped
Finish/Coating
Bright
Shank Diameter
3/8 in
Overall Length
2.7500 in - 2-3/4 in
Cutting Direction
Right Hand
Material Grade
C2
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more