Motion
31982747
20 Gage, 0.0348 Inch Diameter x 3,715 Ft. Long, Steel, Stone Wire, 12 Lb. Shipping Weight
MI ITEM #11736364
MFR #31982747
List Price$106.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.0348 Inch Diameter x 3,715 Ft. Long, Steel, Stone Wire, 12 Lb. Shipping Weight
MI ITEM #11736364
MFR #31982747

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.45/each for your price

Overview

Mfr description
31982747 31982747 .0348" 12 LB COIL GALV

Specifications

  • Diameter
    0.0348 in
  • Finish Coating
    Galvanized
  • Length
    3,715 ft
  • Length (Feet per Coil)
    3,715 ft
  • Material
    Steel
  • Shipping Weight
    12 lb
  • Type
    Stone Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text