Value Collection 43381391
Value Collection
43381391
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 24" Deep x 74" High, Epoxy Coated
MI ITEM #11740981
MFR #43381391
Quote Required
This product requires a Quote Request
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 24" Deep x 74" High, Epoxy Coated
MI ITEM #11740981
MFR #43381391
Value Collection 43381391
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 24" Deep x 74" High, Epoxy Coated
MI ITEM #11740981
MFR #43381391

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
43381391 43381391 24X60X74" EPOXY WIRE S

Specifications

Color
Epoxy Coated, Epoxy Coated
Depth
24.0000 in - 24 in
Height
74 in
Number Of Shelves
4
Overall Width
60 in
Starter or Add On
Starter Unit
Type
Wire Shelving
Weight Capacity
2,400 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data