Value Collection 43381946
Value Collection
43381946
3,200 Lb Capacity 4 Shelf Wire Shelving - Add-On Unit - 36" Wide x 24" Deep x 63" High, Stainless Steel
MI ITEM #11741033
MFR #43381946
Quote Required
This product requires a Quote Request
3,200 Lb Capacity 4 Shelf Wire Shelving - Add-On Unit - 36" Wide x 24" Deep x 63" High, Stainless Steel
MI ITEM #11741033
MFR #43381946
Value Collection 43381946
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity 4 Shelf Wire Shelving - Add-On Unit - 36" Wide x 24" Deep x 63" High, Stainless Steel
MI ITEM #11741033
MFR #43381946

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
43381946 43381946 24X36X63" SS WIRE SHEV

Specifications

Color
Stainless Steel, Stainless Steel
Depth
24.0000 in - 24 in
Height
63 in
Number Of Shelves
4
Overall Width
36 in
Starter or Add On
Add-On
Type
Wire Shelving
Weight Capacity
3,200 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data