Value Collection 43382001
Value Collection
43382001
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 24" Wide x 18" Deep x 63" High, Chrome
MI ITEM #11741039
MFR #43382001
Quote Required
This product requires a Quote Request
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 24" Wide x 18" Deep x 63" High, Chrome
MI ITEM #11741039
MFR #43382001
Value Collection 43382001
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 24" Wide x 18" Deep x 63" High, Chrome
MI ITEM #11741039
MFR #43382001

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
43382001 43382001 18X24X63" CHROME WIRE

Specifications

Color
Chrome, Chrome
Depth
18.0000 in - 18 in
Height
63 in
Number Of Shelves
4
Overall Width
24 in
Starter or Add On
Starter Unit
Type
Wire Shelving
Weight Capacity
3,200 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data