Value Collection 43382944
Value Collection
43382944
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Black
MI ITEM #11741129
MFR #43382944
Quote Required
This product requires a Quote Request
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Black
MI ITEM #11741129
MFR #43382944
Value Collection 43382944
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Black
MI ITEM #11741129
MFR #43382944

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
43382944 43382944 18X72X63" BLACK WIRE S

Specifications

Color
Black, Black
Depth
18.0000 in - 18 in
Height
63 in
Number Of Shelves
4
Overall Width
72 in
Starter or Add On
Starter Unit
Type
Wire Shelving
Weight Capacity
2,400 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data